Shop All Portable Vacuums
Metrovac
Lightweight Electric Broom Converts to a Hand Vacuum 500 Watts
Mfr # ES-109T
Zoro # G9180669
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Vacuum Filtration Type Standard
- Weight 5.5 lb
- Vacuum Collection Type Disposable Bag
- Sound Level dBA 85 dBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metrovac
- MFR # ES-109T
- Zoro # G9180669
- UPC # 031275105633
- Country of Origin United States
- Category Portable Vacuums
Dimensions
Hose Length | 3 ft. |
Height | 50 in |
Hose Dia. | 1-1/4" |
Power Cord Length | 20 ft |
Width | 5 1/2 in |
Length | 10 1/2 in |
Cleaning Path Width | 5 1/2 in |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1/4 gal, Vacuum Filtration Type Standard, Vacuum Pickup Type Dry, Cleaning Path Width 5 1/2 in, Vacuum Air Flow 70 cfm, Static Pressure 60 in, Sound Level 80 dB, Weight 5.5 lb, Number of Motor Stages 1, Power 480 W, Current 4 A, Voltage 120 V, Height 50 in, Length 10 1/2 in, Width 5 1/2 in, Power Cord Length 20 ft, Series ElectraSweep(R)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Small Cut-End Mop Head, Rayon, PK12, GJOZ16RAYCT (GJOZ16RAYCT)
- SAFCO 38 gal Square Trash Can, Black, 18" Dia, Open Top, Plastic (9790BL)
- SPRAY NINE Heavy Duty Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear (26801)
- TENNANT Floor Machine Brush, 14 in Dia, White (87333)
- METROVAC MetroVac 500 Watt Portable Vacuum/Blower with Tools (VM12500)
- METROVAC Vac 'N, Blo 500 Handheld Vacuum Blower (105-105251)
- METROVAC MetroVac Vac / Blower 4-Peak Horsepower Accessories (VNB-73B)
- METROVAC MetroVac Evolution Hand Vac With Turbo Brush (VM4SB500T)
- METROVAC Car Vacuum and Dryer, Hose L 10 ft. (112-583561)
- METROVAC MetroVac 120VAC ESD Safe Vacuum/Blower Hepa Filter (DV-3ESD1)
- VABROOM 2-in-1 Sweeper with Built-in Vacuum, Combination Cordless Vac, Broom and Dust Pan Set (Vabroom)
- Metrovac Portable Vacuums