Shop All Sports & Receational Equipment Air Pumps
Metrovac
Inflator/Deflator, MagicAir Deluxe, 4HP
Mfr # DIDA-4
Zoro # G8854933
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Orange
- Includes 3/16 in Outer Diameter Tapered Inflator Adapter, 6 ft Flexible Hose, 7/8 in Outer Diameter Tapered Inflator Adapter
- Features Compact, Portable, Weather Resistant
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metrovac
- MFR # DIDA-4
- Zoro # G8854933
- UPC # 031275118176
- Country of Origin United States
- Category Sports & Receational Equipment Air Pumps
Dimensions
Overall Height | 6 in |
Overall Length | 10 in |
Overall Width | 6 in |
Power Cord Length | 12 ft |
Details
Item | Inflator/Deflator Pump |
Material | Steel |
Color | Orange |
Includes | 3/16 in Outer Diameter Tapered Inflator Adapter, 6 ft Flexible Hose, 7/8 in Outer Diameter Tapered Inflator Adapter |
Features | Compact, Portable, Weather Resistant |
Pump Mechanism | Motorized Pump |
Compatible Receiver | Air Mattresses, Boats, Float Tubes, Pool Toys, Pools, Rafts, Towables |
Wattage | 900 W |
Product Type | Inflator/Deflator Pump |
Description
Inflator/Deflator Pump, Product Type Inflator/Deflator Pump, Pump Mechanism Motorized Pump, Overall Height 6 in, Overall Width 6 in, Wattage 900 W, Color Orange, Compatible Receiver Air Mattresses, Boats, Float Tubes, Pool Toys, Pools, Rafts, Towables, Material Steel, Overall Length 10 in, Features Compact, Portable, Weather Resistant, Power Cord Length 12 ft, Includes 3/16 in Outer Diameter Tapered Inflator Adapter, 6 ft Flexible Hose, 7/8 in Outer Diameter Tapered Inflator Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Unloader Kit (70-0180)
- PROGRESSIVE DYNAMICS Progressive Dynamics PD9260CV Inteli-Power 9200 Series Converter/Charger with Charge Wizard - 60 Amp (PD9260CV)
- E-Z-GO Solenoid, 36V, Heavy Duty Assy for RXV (609428)
- FLASH FURNITURE 35.25" Round Black Steel Patio Table-Umbrella Hole (CO-7-BK-GG)
- METROVAC Inflator/Deflator, MagicAir Electric, 12V (12-IDAR)
- METROVAC MagicAir®Electric Inflator/Deflator Pump - 12V (109-516804)
- METROVAC MagicAir®Electric Inflator/Deflator Pump - 110V (109-516811)
- METROVAC Inflator/Deflator, MagicAir Deluxe, 1.17HP (DIDA-1)
- CHAMPION SPORTS HAND PUMP, 12in, PLASTIC, YELLOW/BLACK (IP12)
- NAVISAFE Inflatable Skiff -Dinghy Complete Kit (769-1)
- CHAMPION SPORTS Ultra Quiet Air Compressor Elec Inflator (EP6000)
- Metrovac Sports & Receational Equipment Air Pumps