Shop All Vacuum Bags
Metrovac
Filter/Bag Kit, Micro Filter, 5 PK
Mfr # TBF-7
Zoro # G0502686
product price: $46.19
/pk 5, $9.24/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Filter Type Micro Filter
- Includes Fiberglass Micro Filter, Toner Pick-Up Disposable Bag
- For Use With Mfr. No. DV-3ESD1
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metrovac
- MFR # TBF-7
- Zoro # G0502686
- UPC # 031275024101
- Country of Origin United States
- Category Vacuum Bags
Dimensions
Width | 6" |
Length | 6" |
Details
Material | Paper |
Filter Type | Micro Filter |
Item | Filter/Bag Kit |
Includes | Fiberglass Micro Filter, Toner Pick-Up Disposable Bag |
For Use With | Mfr. No. DV-3ESD1 |
Fits Vacuum Models | DV-2-ESD1, DV-3ESD1, DV-3ESD1V, DV3ESD-1, MDV-2, MDV-2BA, MDV-2BAV, MDV-2TA, MDV-2TAV, MDV-2TCA, MDV-2TCAV, MDV-3, MDV-3BA, MDV-3BAV, MDV-3TA, MDV-3TAV, MDV-3TCA, MDV-3TCAV |
For Vacuum Type | Critical Area Vacuum |
Fits Vacuum Brand | Metrovac |
Description
Filter/Bag Kit, Includes Fiberglass Micro Filter, Toner Pick-Up Disposable Bag, For Vacuum Type Critical Area Vacuum, Fits Vacuum Brand Metrovac, Fits Vacuum Models DV-2-ESD1, DV-3ESD1, DV-3ESD1V, DV3ESD-1, MDV-2, MDV-2BA, MDV-2BAV, MDV-2TA, MDV-2TAV, MDV-2TCA, MDV-2TCAV, MDV-3, MDV-3BA, MDV-3BAV, MDV-3TA, MDV-3TAV, MDV-3TCA, MDV-3TCAV, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECKITT BENCKISER PWR 24OZ Toilet Cleaner (1920098011)
- SEYMOUR MIDWEST Street Broom, 18", 60" Erg Blue Handle (82918)
- ZEP 1 gal. Liquid Hand Cleaner Squeeze Bottle (323024)
- REMCO 24" Hazmat Handle, 1 1/4 in Dia, White, Fiberglass (6024)
- METROVAC Vacuum Bag, 2-Ply, Disposable, 5 PK (DVP-26RP)
- METROVAC Replacement Cloth Collection Bag (120-143987)
- METROVAC Vacuum Bag, 2-ply, Disposable, 13.00Lx1.00Hx6.00W In., 10 PK (120-024989)
- METROVAC Bag, 3-Ply, Disposable, 5 PK (DV-5PBRP)
- METROVAC Disposable Vacuum Bags, 5 PK (120-117018)
- METROVAC Vacuum Bag, 5 PK (DV-5PBA)
- HOOVER COMMERCIAL Vacuum Bag, 10 PK (AH10159)
- Metrovac Vacuum Bags