Shop All Portable Vacuums
Metrovac
DataVac High Speed Vacuum / Blower Toner Capable
Mfr # MDV-3TA
Zoro # G3296641
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V
- Vacuum Filtration Type Standard
- Weight 14 lb
- Vacuum Collection Type Disposable Bag
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metrovac
- MFR # MDV-3TA
- Zoro # G3296641
- UPC # 031275516859
- Country of Origin United States
- Category Portable Vacuums
Dimensions
Width | 7 in |
Height | 7 in |
Hose Length | 6 ft |
Hose Dia. | 1 1/4 in |
Length | 17 in |
Power Cord Length | 6 ft |
Tank Size | 0.75 qt |
Description
Critical Area Vacuum/Blower, Critical Area Application Computer/Electronics, Vacuum Pickup Type Dry, Vacuum Power Source Corded, Tank Material Steel, Tank Size 0.75 qt, Tank Dry Capacity 3/16 gal, Vacuum Collection Type Disposable Bag, Vacuum Filtration Type Standard, Vacuum Air Flow 100 cfm, Static Pressure 80 in, Peak Horsepower 1 5/8 hp, Power 900 W, Current 7.5 A, Voltage 110V, Hose Dia. 1 1/4 in, Hose Length 6 ft, Height 7 in, Length 17 in, Width 7 in, Weight 14 lb, Sound Level 80 dB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser (58713)
- WEILER 8-1/2" Whisk Broom, Corn Fill (44266)
- GUNK Degreaser Wipes, Blue/White, Canister, Cloth, 12 in x 8 in, Citrus (EDW30)
- ZORO SELECT Hazardous Waste Bags, 55 gal., Yellow, PK24 (3WNA6)
- METROVAC MetroVac Evolution Hand Vac With Turbo Brush (VM4SB500T)
- METROVAC Pro Series 1.7-HP, 2-Speed Motor Toner Capable Vac/Blow w/Case (MDV-3TCA)
- METROVAC MetroVac 120VAC ESD Safe Vacuum/Blower Hepa Filter (DV-3ESD1)
- METROVAC MetroVac Vac 'N' Go 500-Watt Hi-Performance Hand Vac (VM4B500)
- METROVAC DataVac Pro Series Toner Vac / Blower with Carry Case (MDV-2TCA)
- METROVAC Full Size Vac N Blo 4.0 Peak HP Vacuum Cleaner/Blower, Accessories (PRO-83BA)
- ORECK Handheld Vacuums, 64 cfm, Allergen, Bag (BB900-DGR)
- Metrovac Portable Vacuums