AirForce Blaster Sidekick Car & Motorcycle Dryer
Mfr # 103-142034
Zoro # G802942833
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metrovac
- MFR # 103-142034
- Zoro # G802942833
- UPC # 31275142034
- Country of Origin United States
- Category Automotive Specialized Tools
Description
Dry your car or motorcycle in minutes with warm (30 degrees F above ambient), dry, filtered air generated by this handheld powerhouse. Getting a professional quality, dry finish for your ride has never been easier than it is with the Air Force® Blaster® SidekickTM! It is the perfect way to expel water from side-view mirrors, door jams, body seams, grills, lights, engine and more. The SidekickTM dryer does it all!
The all-steel construction of the Air Force® Blaster® SidekickTM makes it nearly indestructible, yet it only weighs about three pounds. Don’t be fooled though, this lightweight car dryer packs a powerful 1.3 HP motor and single-stage fan that moves 18,000 feet of air per minute. Its portable size means the SidekickTM delivers powerful drying results without straining your muscles.
The SidekickTM features a 12-inch heavy-duty power cord, durable neoprene nozzle and air-flare, as well as an EZ Change foam filter.
Best of all, this high-performance car and motorcycle dryer is designed to save you time and get your pristine ride back on the road in no time.
Catalog P/N SK-1
Technical Specifications:
- Construction - All-steel w/matte finish
- Motor/Voltage - 1.3 HP
- Amps - 8.3 AMPS
- Airflow - 18,000 FPM
- Cord - 12'
- Plug - 3 pong w/conductor ground
- Weight - 3 Pounds
- Dimensions - 4.25" x 7.5" x 9.75"
In the Box:
- Dryer
- EZ change foam filter x one (1)
- Heavy Duty Nozzles x 2
- Instruction Manual
*Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hinge, Hood Medallion 10" x5" x4" (A-194811M92)
- FOUR SEASONS SAAB 900 SERIES 94-81-9000 SERIES 93-92 (54637)
- BLAZING Blackzing Waterproof Wire Connector, PK12 (LV9500)
- WHITECAP Replacement Cap & Chain f/6123, 6123, 6125 & 6126 (6061C)
- VIM PRODUCTS VIM Tools 5-Piece XL Double Box Driveain Plug Wrench Set (DPW100)
- GEARWRENCH 3/16", 1/4", 5/16" & 3/8" Tubing Bender (2517D)
- HEDMAN Standard Duty Mild Steel Long Tube Exhaust Headers, Uncoated for 1969-1979 Ford F-100 (89150)
- LISLE HEAVY DUTY BEARING RACE & SEAL DRIVER (LI61900)
- ACCESS TOOLS Access Tools: RSL ROADSIDE SERVICE LIGHT (RSL)
- THEXTON Transmission Line Plug Stoppers, 2 Card (319)
- MEGUIARS Meguiar's W0004 High Tech Foam Applicator Pad - Pack of 4 (W0004)
- Metrovac Automotive Specialized Tools