Shop All Portable Vacuums
Metropolitan Vacuum Cleaner
Metropolitan Vacuum Cleaner VM12500 Vac N Blo 120V - 500-Watt Portable Vac-Blower
Mfr # 105-105213
Zoro # G204154179
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metropolitan Vacuum Cleaner
- MFR # 105-105213
- Zoro # G204154179
- UPC # 31275105213
- Country of Origin United States
- Category Portable Vacuums
Description
The Metro Vac N Blo 500 pound for pound is the most powerful hand vacuum-blower on the planet. It produces 500 watts of power using the new state of the art fan enclosed motor. The Metro Vac N Blo 500 works as both a vacuum cleaner producing 60in of water lift and a blower producing an air volume of 70 CFM. Constructed of a durable steel body with a black powder coat finish. Comes with a complete set of vacuum-blower attachments. Features: All steel construction with black powder coat finish 500 watts of power Includes power unit 19in flexible hose crevice tool just brush upholstery nozzle 20in extension wand shoulder strap Magic Air inflator adaptor 5 extra reusable-disposable paper bags
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCAL PRO Bathroom Tissue, Standard, 2 Ply, 240 Sheets, White, 48 PK (3001)
- KRAFT TOOL Wood Horsehair Concrete Finsihing Br, 36 (CC194-01)
- MIGHTY MAXX Wire Brush w Wood Handle 11in (083-15111)
- VIKAN 3 7/8 in W Tube and Pipe Brush, Medium, Not Applicable L Handle, 6 in L Brush, Blue (53801033)
- METROPOLITAN VACUUM CLEANER VNB-73B 11.25A Vacuum N Blo Power Blower, Black, 4PK (112-045014)
- METROPOLITAN VACUUM CLEANER Metropolitan Vacuum Cleaner PRO-83BA Full Size Vac N Blo 4.0 PHP Vac Cleaner-Blower (112-112563)
- DEWALT Cordless Vacuum, 18.0/20.0/120V (DCV581H/DCB203)
- VABROOM 2-in-1 Sweeper with Built-in Vacuum, Combination Cordless Vac, Broom and Dust Pan Set (Vabroom)
- METROVAC MetroVac Evolution Hand Vac With Turbo Brush (VM4SB500T)
- MAKITA Lxt Compact Brushless 1/2" Hammer Dr 18V (XPH16Z)
- SUNEX Power Vacuum, Dual Function (SX1000)
- Metropolitan Vacuum Cleaner Portable Vacuums