Shop All Showerheads and Tub Faucets
Metropolitan
Tub and Shower Faucet, Matte Black, Wall Mount
Mfr # KB2630BX
Zoro # G6364828
product price: $266.47
/ea
Free Shipping & Returns
$266.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Features Ceramic Disk Cartridge For Long Lasting Performance
- Mounting Type Wall Mount
- Number of Holes 3
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metropolitan
- MFR # KB2630BX
- Zoro # G6364828
- UPC # 663370596865
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | Lever: 7-1/2" |
Width | Headshower: 2-3/8" |
Depth | Tub Faucet: 5-5/16" |
Face Dia. | 2-1/4" |
Item Width (Inch) | 7.5 |
Item Length (Inch) | 7.13 |
Item Height (Inch) | 5.31 |
Description
Bring beauty and magnificence to your washroom with the subtle detailing of this tub and shower faucet. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress coupling With stop, 1" x 1" (95295)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 13/32 in Tube Size, Acetal, Black, 10 PK (PM091012E-PK10)
- SPEAKMAN Repair Part Uni Kohler Repair Kit (RPG10-0114)
- ZORO SELECT 1/4" x 1/8" FNPT Galvanized Reducing Elbow (0811006808)
- METROPOLITAN Roman Tub Faucet, Brushed Nickel, Wall Mount (KS4028AX)
- KOHLER Awaken B90 1.5 Gpm Multifunction Handshower (72420-H-CP)
- DURA FAUCET RV SHOWER SLIDE BAR - BRUSHED SATIN NICKEL (DF-SA300CL-SN)
- MOEN Wand Kit (191004SRS)
- SPEAKMAN Retro 8-Jet Sld Brs Shwhd Chrm (S-3015)
- MOEN Volume Control Brushed Nickel (TS3600BN)
- DELTA Galeon: 17T S Integrated Diverter Trim-6 Setting (T27T971-PR)
- Metropolitan Showerheads and Tub Faucets