Shop All Showerheads and Tub Faucets
Metropolitan
Roman Tub Faucet, Brushed Nickel, Wall Mount
Mfr # KS4028AX
Zoro # G6384848
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Quarter Turn Ceramic Disc Cartridge
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
- Number of Holes 3
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metropolitan
- MFR # KS4028AX
- Zoro # G6384848
- UPC # 663370594465
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Width | Tub Faucet: 2-3/8", Lever: 2-3/8" |
Item Height (Inch) | 2.44 |
Item Width (Inch) | 8.25 |
Item Length (Inch) | 11.19 |
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With sleek design, this will complete your refined bathroom decorum with the help of its premium brushed nickel finish. The solid brass construction also makes for a heavy, quality made product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Nickel Plated Brass Female Elbow, FNPT, 1/4" Pipe Size (82510N-04)
- PARKER Hex Bushing, Brass, 1/8 x 3/8 in, NPT (209P-6-2)
- 3M RO Replacement Sediment/Carbon Prefilter (3MROP310)
- KOHLER Plunger Assy, Brass (1037022-BV)
- KOHLER Forté(R) Sculpted Rite-Temp(R) Bath And Shower Valve Trim With Slip-Fit Spout And 2.5 Gpm Showerhead (TS10275-4-CP)
- KOHLER Watertile Square 22-Nozzle Body Spray With Stimulating Spray (8003-TT)
- DELTA Universal Showering Components In2Ition Hssh 2.5 Gpm 5-Setting (58569-25-PK)
- SPEAKMAN Wall Mounted, Exposed Shower, Stainless Steel, Wall (S-1590-AF)
- ROHL 12" Rain Showerhead (1079/8TCB)
- CAMCO SHOWER HEAD KIT-OFF WHITE W/OO INCLUDES HOSE, HEAD, MOUNT&HRDW (43715)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead (TS395-4S-BN)
- Metropolitan Showerheads and Tub Faucets