Shop All Roman Bathub Faucets
Metropolitan
Roman Tub Faucet, Brushed Nickel, Wall Mount
Mfr # KS4028AL
Zoro # G6358704
product price: $311.97
/ea
Free Shipping & Returns
$311.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Quarter Turn Ceramic Disc Cartridge
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
- Number of Holes 3
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metropolitan
- MFR # KS4028AL
- Zoro # G6358704
- UPC # 663370594427
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Width | Tub Faucet: 2-3/8", Lever: 2-3/8" |
Item Width (Inch) | 8.25 |
Item Length (Inch) | 11.06 |
Item Height (Inch) | 2.44 |
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With sleek design, this will complete your refined bathroom decorum with the help of its premium brushed nickel finish. The solid brass construction also makes for a heavy, quality made product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket x Socket Cast Iron Combination Wye and 1/8 Bend (221694)
- STRAUB 4" 316 SS Grip L Coupling (STR20900)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0SV0000)
- AQUATROL Adjustable Relief Valve, 3/4 In, 100 psi (69B1B1M2U1-100)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KB365)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KB362)
- MOEN Two-Handle Roman Tub Faucet Matte Black (T393BL)
- DELTA Saylor Roman Tub Trim (T2735-CZ)
- MOEN Two-Handle Roman Tub Faucet (T623)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount (KS1025AL)
- DELTA 3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Matte Black (T2759-BL)
- Metropolitan Roman Bathub Faucets