Shop All Bathroom Sink Faucets
Metropolitan
Dual Handle 8" to 16" Mount, 3 Hole KS4461BX 8" Widespread Lavatory Faucet w, Polished chrome
Mfr # KS4461BX
Zoro # G3069947
product price: $207.97
/ea
Free Shipping & Returns
$207.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 8" to 16"
- Number of Holes 3
- Mounting Type Widespread
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metropolitan
- MFR # KS4461BX
- Zoro # G3069947
- UPC # 663370003943
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 8" to 16" |
Number of Holes | 3 |
Mounting Type | Widespread |
Finish | Polished chrome |
Handle Type | Cross |
Number of Handles | 2 |
Item | KS4461BX 8" Widespread Lavatory Faucet w |
Residential / Commercial | Residential |
Material | Solid Brass |
Description
Item KS4461BX 8 In. Widespread Lavatory Faucet w
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 12" Non-Threaded Black Pipe Sch 40 (20616LS)
- ZORO SELECT 1-1/2" Clamp x MNPT T316L SS Male Adapter (EG21-6L1.5)
- CONAIR Dryer 2Spd Wht 1875W (247)
- OASIS Indoor/Outdoor, Wall Mount, Sandstone, Yes ADA, Water Cooler (PG8EBF)
- METROPOLITAN Dual Handle 8" to 16" Mount, 3 Hole KS4461PX 8" Widespread Lavatory Faucet w, Polished chrome (KS4461PX)
- METROPOLITAN KS8126BX 2-Handle 8 in. Wall Mount Bathroom Faucet (KS8126BX)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Inlet Metering Sink Faucet, Chrome plated (807-665PSHABCP)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (305-VBRXKCP)
- T&S BRASS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (B-2711)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P138LF-M)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (567LF-PP)
- Metropolitan Bathroom Sink Faucets & Accessories