Shop All Bathroom Safety Bars and Chairs
Metropolitan
38-13/16" L, Traditional, 17 ga. Brass, Grab Bar, Polished chrome
Mfr # DR714361
Zoro # G0317117
product price: $116.97
/ea
Free Shipping & Returns
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 38-13/16"
- Finish Polished chrome
- Type Traditional
- Material 17 ga. Brass
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metropolitan
- MFR # DR714361
- Zoro # G0317117
- UPC # 663370135743
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 38-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 36" |
Details
Finish | Polished chrome |
Type | Traditional |
Material | 17 ga. Brass |
Standards | ADA Compliant |
Color | Brass |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Platform, Wall Mount (40-SWHP-W)
- THRIFCO PLUMBING 3/4 Inch FIP Brass Swing Check Valve (6415172)
- CANPLAS Wye Abs Sch40 Hub 3 In (102303LBC)
- PARKER Reducer, 1-1/4 x 3/4 In, BSPP (RI11/4EDX3/4CF)
- METROPOLITAN 14-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass (DR714127)
- ZORO SELECT 48" L, Wall Mount, Stainless Steel, Grab Bar Toilet Partition, Satin (4WMG3)
- MOEN 18" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 18" Grab Bar Satin Stainle (R7418)
- KOHLER 20-7/16" L, Purist, Metal, Purist 18" Grab Bar (11892-BN)
- WINGITS 28" L, L-shaped With Legs, Reversible, Phenolic, ADA L-Shape Reversible Shower Seat, White (WSLX280225PWREV)
- BESTCARE 33" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1140-30)
- KINGSTON BRASS 21 L, Traditional, Stainless Steel, GB1218CSW Made To Match 18" Stainless Steel Grab Bar, White (GB1218CSW)
- Metropolitan Bathroom Safety Bars and Chairs