Shop All Bathroom Safety Bars and Chairs
Metropolitan
34-13/16" L, Traditional, 17 ga. Brass, Grab Bar, Brushed Nickel
Mfr # DR714328
Zoro # G0317022
Free Shipping & Returns
$113.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 34-13/16"
- Finish Brushed Nickel
- Type Traditional
- Material 17 ga. Brass
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metropolitan
- MFR # DR714328
- Zoro # G0317022
- UPC # 663370135736
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 34-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 32" |
Details
Finish | Brushed Nickel |
Type | Traditional |
Material | 17 ga. Brass |
Standards | ADA Compliant |
Color | Brass |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1/2 in. Blue Twister Polypropylene Insert Tee (ABTT12)
- KEENEY MFG BAR SNK SGLBWL SS 15X15"" (FBFS602NKIT)
- ZORO SELECT Stopper, Plastic Construction, Black (ez-30098)
- JONES STEPHENS CP Brass, SJ, 20 Gauge, 1-1/2" x 12" (P38125)
- METROPOLITAN 14-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass (DR714127)
- KOHLER 20-13/16" L, Traditional, Metal, Traditional 18" Grab Bar (10541-S)
- MOEN 48" L, Concealed, Stainless Steel, Ultima 48" Curl Grip Grab Bar Old World, Old World Bronze (R8748D3GOWB)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001420)
- MOEN 12in Concealed Screw Grab Bar in Matte Black (R8712BL)
- BILT-RITE MASTEX HEALTH 20" L, Table, Bath Bench without Back (10-99051)
- SPEAKMAN 2.75 L, Circle, Stainless Steel, ADA Grab Bar, Polished Chrome (SA-1409-24)
- Metropolitan Bathroom Safety Bars and Chairs