Shop All Bathroom Safety Bars and Chairs
Metropolitan
32-13/16" L, Traditional, Solid Brass, Grab Bar, Brushed Nickel
Mfr # DR714308
Zoro # G0303074
product price: $109.82
/ea
Free Shipping & Returns
$109.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Type Traditional
- Material Solid Brass
- Standards ADA Compliant
- Color Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metropolitan
- MFR # DR714308
- Zoro # G0303074
- UPC # 663370135699
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 32-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 30" |
Details
Finish | Brushed Nickel |
Type | Traditional |
Material | Solid Brass |
Standards | ADA Compliant |
Color | Nickel |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Wall Mount, 1 Hole, 8 OC Faucet, Stainless, Hand Sink (5A1F-0.5)
- ENCORE 2" Pipe Dia., Cast Bronze, Flat Strainer, Twist Handle Waste Drain (D50-7200)
- DIXON Type DC Cam and Groove Dust Cap, 1 in, 316 SS, Domestic (100-DC-SS)
- ZORO SELECT 1" MNPT 304 SS Hex Head Plug (40HP112N010)
- METROPOLITAN 14-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass (DR714127)
- DELTA 3 L, Grab bar, Polished Nickel (41612-PN)
- WINGITS 36" Center to Center(39" Mounting) L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB5SSKN36)
- MADE TO MATCH Traditional, 18 ga. Stainless Steel, Grab Bar, Satin Nickel (GB1442CS)
- WINGITS 24" L, Taper Flange, Stainless Steel, Platinum Grab Bar, Polished chrome (WPGB5PS24TAP)
- HOSPECO Hospeco HOS 250-201W Sanitary Napkin Disposal Receptacle (HOS 250/201W)
- BOBRICK 33-1/8" L, Peened, 304 Stainless Steel, B689899 Satin Stainless Steel Grab Bar (B6898.99)
- Metropolitan Bathroom Safety Bars and Chairs