Shop All Bathroom Safety Bars and Chairs
Metropolitan
32-13/16" L, Traditional, 17 ga. Brass, Grab Bar, Oil Rubbed Bronze
Mfr # DR714305
Zoro # G0317984
Free Shipping & Returns
$109.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Type Traditional
- Material 17 ga. Brass
- Standards ADA Compliant
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metropolitan
- MFR # DR714305
- Zoro # G0317984
- UPC # 663370135682
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 32-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 30" |
Details
Finish | Oil Rubbed Bronze |
Type | Traditional |
Material | 17 ga. Brass |
Standards | ADA Compliant |
Color | Bronze |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Plug Galv Malleable 1/4 (31-1/4G)
- JOMAR VALVE 2-1/2" NPT Bronze Y Check Valve (T-511)
- GEARWRENCH 7 Piece Flaring Adapter Kit (41594)
- PARKER Push-to-Connect Push-to-Connect Elbow, Brass, Silver (165PLP-5/32)
- METROPOLITAN 20-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Polished Nickel (DR714186)
- METROPOLITAN 14-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass (DR714127)
- DRIVE MEDICAL Bath Shower Tub Grab Rail, 16.5" (12044)
- ALFI BRAND Black Matte 16" Wide Foldable Teak Shower Seat with Round Hardware (ABS16R-BM)
- BRADLEY 36" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8322-001360-GR)
- BESTCARE 32" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1109-3-R)
- MOEN Voss 24" Designer Grab Bar (YG5124BG)
- Metropolitan Bathroom Safety Bars and Chairs