No Product Image Available

Metro

X316GX3 MetroMax i Polymer Shelving Unit - 18'' x 24'' x 63''


product price: $1,201.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Perfect for virtually any storage application the Metro X316GX3 MetroMax i polymer shelving unit delivers the convenience superior strength and maximum longevity your facility requires. This shelving unit features four 63'' posts and four 18'' x 24'' grid shelves made of a strong polymer material Each shelf is coated with a Microban antimicrobial protective layer that resists bacteria mold mildew and fungi to prevent odors stains and degradation and the shelf corners feature a stainless steel construction to ensure extra structural reinforcement where it's needed. Because of the high-grade materials and their properties the unit is ideal for dry or wet applications from bulk good storage to warewashing organization. Wherever they're located the shelves each accommodate up to 800 lb. of weight.A grid style mat is featured on each shelf allowing for greater air flow and light penetration than a solid construction. Plus the mat is removable in 6'' wide sections making it easy to wash by hand or run through a dishmachine for maximum efficiency. When attached to the posts the shelves adjust in 1'' increments creating more or less space between each other to best suit the size of your stored goods.Overall Dimensions:Width: 24''Depth: 18''Height: 63''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.