Shop All Wire Shelf Units
Metro
Wire Shelving Unit, 72"D x 24"W x 74-5/8"H, 4 Shelves, Silver
Mfr # 74PS-4,2472NS-4
Zoro # G3774690
product price: $1,392.00
/ea
Free Shipping & Returns
$1,392.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Width 24"
- Depth 72"
- Height 74-5/8"
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 74PS-4,2472NS-4
- Zoro # G3774690
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 24" |
Depth | 72" |
Height | 74-5/8" |
Overall Height | 74 in |
Overall Width | 72 in |
Overall Depth | 24 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Includes (4) Posts, Plastic Split Sleeves, Includes Mounting Hardware Yes, Load Capacity per Shelf 500 lb, Material Stainless Steel, Overall Depth 24 in, Overall Height 74 in, Overall Width 72 in, Dry, Harsh, Wet Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Solenoid Valve for 007 Tank Alarm (007580)
- KRUEGER Therma Level Gauge, Tank 47" D, 2" NPT (H-2-47)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Red, 6 PK (30250 RED)
- ZORO SELECT Plastic Pail Lid, White, For 34A231, 34A232 (34A245)
- METRO Wire Shelf, 14"D x 30"W, Chrome (1430NC)
- METRO Wire Shelving Unit, 24"D x 48"W x 86-5/8"H, 4 Shelves, Chrome (86P-4,2448NC-4)
- METRO Qwikslot Shelf, 24"D x 36"W, Chrome (2436QC)
- METRO Solid Shelf, 18"D x 36"W, Silver (1836FG)
- METRO Shelf, Wire , Epoxy, 24X36, Metro (2436NK2)
- METRO Wire Shelf, 24"D x 48"W, Silver (2448NS)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"D x 42"W x 74"H, 4 Shelves, Chrome (AD74-1842C)
- Metro Wire Shelf Units