Shop All Wire Shelf Units
Metro
Wire Shelving Unit, 24"D x 60"W x 62-9/16"H, 4 Shelves, Black
Mfr # 4 /2460NBL, 4 /63PBL
Zoro # G2286159
product price: $340.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$340.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Width 60"
- Depth 24"
- Height 62-9/16"
- Material Epoxy Coated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 4 /2460NBL, 4 /63PBL
- Zoro # G2286159
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 24" |
Height | 62-9/16" |
Overall Depth | 24 in |
Overall Width | 60 in |
Overall Height | 63 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Black Color, Powder Coated, Includes (4) Posts, Post Caps, Split Sleeves, Includes Mounting Hardware Yes, Load Capacity per Shelf 500 lb, Material Epoxy Coated Steel, Overall Depth 24 in, Overall Height 63 in, Overall Width 60 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QOH5-3624S)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-243-L)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Yellow (30170YELLOBLANK)
- BARSKA Security Safe, 0.36 cu ft, 8 lb, Digital Keypad Lock (AX12616)
- METRO Shelf, Wire , 24X60, Zp, Metro (2460BR)
- METRO Wire Shelf, 14"D x 42"W, Chrome (1442NC)
- METRO Wire Shelf 18"x36", Chrome Plated (1836NC)
- METRO Shelf, Wire , Epoxy, 24X36, Metro (2436NK3)
- METRO Reel Shelf, 18"D x 36"W x 3-3/4"H (R1836BR-7)
- METRO Solid Shelf, 24"D x 42"W, Silver (2442FS)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 63"H, 4 Shelves, Black (2KPK8)
- Metro Wire Shelf Units