Shop All Wire Shelf Units
Metro
Wire Shelving Unit, 24"D x 48"W x 74-5/8"H, 4 Shelves, Chrome
Mfr # 74P-4,2448NC-4
Zoro # G3774815
product price: $252.00
/ea
Free Shipping & Returns
$252.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24"
- Height 74-5/8"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 74P-4,2448NC-4
- Zoro # G3774815
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 24" |
Height | 74-5/8" |
Overall Depth | 24 in |
Overall Height | 74 in |
Overall Width | 48 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (4) Posts, Plastic Split Sleeves, Includes Mounting Hardware Yes, Load Capacity per Shelf 500 lb, Material Steel, Overall Depth 24 in, Overall Height 74 in, Overall Width 48 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Melamine Shelf 48"L x 14"W, Black, 4PK (PW/1448BK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 11 5/8 in L, Clear (QSB207CL)
- AKRO-MILS 150 lb Storage Bin, Plastic, 11 in W, 10 in H, 29 7/8 in L, Red (30292RED)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Dark Gray (425S24MA-HG)
- METRO Wire Shelving Unit, 24"D x 60"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,2460NC-4)
- METRO Wire Shelving, Basket Shelf (BSK1836NC)
- METRO Solid Shelf, 14"D x 42"W, Silver (1442FS-4)
- METRO Wire Shelf, 18"D x 30"W, Chrome (1830NC-4)
- METRO Wire Shelf, 18"D x 24"W, Chrome (1824BR)
- METRO Wire Shelf, 18"D x 60"W, Chrome (1860NC)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 24W x 21D x 74H (21247B)
- Metro Wire Shelf Units