Shop All Wire Shelf Units
Metro
Wire Shelving Unit, 24"D x 48"W x 54-9/16"H, 4 Shelves, Chrome
Mfr # 54P-4,2448NC-4
Zoro # G3774587
product price: $246.00
/ea
Free Shipping & Returns
$246.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Width 48"
- Depth 24"
- Height 54-9/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 54P-4,2448NC-4
- Zoro # G3774587
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 24" |
Height | 54-9/16" |
Overall Width | 48 in |
Overall Height | 54 in |
Overall Depth | 24 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (4) Posts, Load Capacity per Shelf 500 lb, Material Steel, Overall Depth 24 in, Overall Height 54 in, Overall Width 48 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Economy, T-Slot Cover, Gray, 10 S (2821)
- ZORO SELECT Single Rod Pegboard Hook, 2", PK10 (5TPC9)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Yellow (30265YELLO)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-5295)
- METRO Wire Shelf 24"x36", Chrome Plated, 4PK (2436NC-4)
- METRO Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome (A366C)
- METRO Wire Shelf, 14"D x 24"W, Chrome (1424NC)
- METRO Wire Shelf, 14"D x 24"W, Chrome (1424NC-4)
- METRO Solid Shelf, 24"D x 60"W, Silver (2460FS)
- METRO Wire Shelf, 18"D x 42"W, Chrome (1842NC)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC)
- Metro Wire Shelf Units