Shop All Wire Shelf Units
Metro
Wire Shelving Unit, 18"D x 72"W x 74-5/8"H, 4 Shelves, Chrome
Mfr # 74P-4,1872NC-4
Zoro # G3774709
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 18"
- Height 74-5/8"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 74P-4,1872NC-4
- Zoro # G3774709
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 18" |
Height | 74-5/8" |
Overall Height | 74 in |
Overall Width | 72 in |
Overall Depth | 18 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (4) Posts, Plastic Split Sleeves, Includes Mounting Hardware Yes, Load Capacity per Shelf 500 lb, Material Steel, Overall Depth 18 in, Overall Height 74 in, Overall Width 72 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Garment Rack Cover & Support Bars (PT2464)
- HUSKY High Level Drum Alarm (009953)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 16 1/2 in L, 10 7/8 in W, 8 in H (DG92080CO)
- TRITON PRODUCTS 1/4 In. to 1/2 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53105)
- METRO Wire Shelf, 18"D x 72"W, Chrome (1872NC)
- METRO Wire Shelf, 14"D x 42"W, Chrome (1442NC)
- METRO Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome (A366C)
- METRO Wire Shelf, 18"D x 24"W, Chrome (1824NC)
- METRO Drop Mat, 18"D x 36"W, Chrome (HDM1836NC-4)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X63", Proform, Green Epoxy (WR63-1836P-5)
- Metro Wire Shelf Units