Shop All Wire Shelf Units
Metro
Wire Shelving Unit, 18"D x 30"W x 63"H, 4 Shelves, Chrome
Mfr # A326C
Zoro # G9004615
Free Shipping & Returns
$277.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 18"
- Height 63"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # A326C
- Zoro # G9004615
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 30" |
Depth | 18" |
Height | 63" |
Overall Height | 63 in |
Overall Depth | 18 in |
Overall Width | 30 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (4) Posts, Load Capacity per Shelf 500 lb, Material Steel, Overall Depth 18 in, Overall Height 63 in, Overall Width 30 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Quick-Adjust, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 14 cu ft Volume Capacity (MTE-2LGRAY)
- GLOBAL INDUSTRIAL Shelf Clip Replacement for Cabinets, 16PK (RP9041)
- AKRO-MILS Akro-Mils Divider 40265 For AkroBin® Stacking Bin #184817 Price for pack of 6 (40265)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Clear (QUS239CL)
- METRO Shelf, Wire , Epoxy, 24X36, Metro (2436NK2)
- METRO Adjustable Wire Shelf, 24"D x 36"W, Chrome (A2436NC)
- METRO Reel Shelf, 18"D x 36"W x 3-3/4"H (R1836BR-7)
- METRO Shelving Enclosure Panel, Silver, 18-3/8"W (EP57C)
- METRO Wire Shelf, 24"D x 48"W, Chrome (2448BR-4)
- METRO Adjustable Wire Shelf, 24"D x 42"W, Chrome (A2442NC)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 72W x 18D x 86H (18728C5)
- Metro Wire Shelving