Shop All Wire Shelf Units
Metro
Wire Shelving, Shelf, Metal, Adjustable
Mfr # AA376C
Zoro # G800488326
product price: $430.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$430.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Shelves 4
- Color Silver
- Finish Chrome
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # AA376C
- Zoro # G800488326
- UPC # 041105421840
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Overall Depth | 18 in |
Overall Height | 63 in |
Overall Width | 72 in |
Overall WxD | 72 in x 18 in |
Details
Item | Wire Shelving, Shelf, Metal, Adjustable Shelving |
Material | Stainless Steel |
Number of Shelves | 4 |
Color | Silver |
Finish | Chrome |
Standards | HACCP, NSF |
Includes | (2) Posts, (2) S Hooks Per Shelf |
Load Capacity per Shelf | 500 lb |
Adjustability | Adjustable |
Recommended Environments | Wet |
Whole Unit Load Capacity | 2,000 lb |
Shelf Configuration | Add-On |
Description
Wire Shelving, Shelf, Metal, Adjustable Shelving, Adjustability Adjustable, Silver Color, Chrome, Includes (2) Posts, (2) S Hooks Per Shelf, Load Capacity per Shelf 500 lb, Material Stainless Steel, Overall Depth 18 in, Overall Height 63 in, Overall Width 72 in, Wet Recommended Environments, Standards HACCP, NSF, 2,000 lb, Shelf Configuration Add-On, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 24 in D, 72 in W (6940)
- ZORO SELECT Steel Divider, 22 1/4 in L, Not Applicable W, 4 1/2 in H (493X13)
- LEWISBINS 65 lb Hang & Stack Storage Bin, Plastic, 14 1/8 in W, 7 7/8 in H, 24 in L, Red (SN2414-8 RED)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (HDDS247278-8S95)
- METRO Solid Shelf, 18"D x 24"W, Silver (1824FG)
- METRO Wire Shelving Unit, 18"D x 48"W x 54"H, 4 Shelves, Chrome (54P-4,1848NC-4)
- METRO Wire Shelf, 24"D x 48"W, Chrome (2448BR-4)
- METRO Wire Shelf, 24"D x 72"W, Green (2472NK3)
- METRO Solid Shelf, 14"D x 36"W, Silver (1436FG)
- METRO Wire Shelf, 24"D x 60"W, Chrome (2460NC-4)
- METRO Wire Shelf, 24"D x 24"W, Chrome (2424BR)
- Metro Wire Shelf Units