Shop All Wire Shelf Units
Metro
Wire Shelving, Shelf, Metal, Adjustable
Mfr # 5A317K3
Zoro # G700488259
product price: $391.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$391.00
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Shelves 5
- Color Green
- Finish Epoxy Coated
- Overall Height 74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 5A317K3
- Zoro # G700488259
- UPC # 041105378502
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Overall Height | 74 in |
Overall Depth | 24 in |
Overall Width | 18 in |
Overall WxD | 18 in x 24 in |
Details
Item | Wire Shelving, Shelf, Metal, Adjustable Shelving |
Material | Stainless Steel |
Number of Shelves | 5 |
Color | Green |
Finish | Epoxy Coated |
Includes | (4) Posts |
Standards | HACCP, NSF |
Load Capacity per Shelf | 400 lb |
Whole Unit Load Capacity | 2,000 lb |
Adjustability | Adjustable |
Shelf Configuration | Starter |
Shelf Adjustment Increments | 1 in |
Recommended Environments | Wet |
Description
Wire Shelving, Shelf, Metal, Adjustable Shelving, Adjustability Adjustable, Green Color, Epoxy Coated, Includes (4) Posts, Load Capacity per Shelf 400 lb, Material Stainless Steel, Overall Depth 24 in, Overall Height 74 in, Overall Width 18 in, Wet Recommended Environments, Shelf Adjustment Increments 1 in, Standards HACCP, NSF, 2,000 lb, Shelf Configuration Starter, Number of Shelves 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Clear (30210SCLAR)
- 80/20 Dbl, Econ, T-Nut 5/16-18 Thread, 15 S (3279)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 8 1/2 in D x 19 1/4 in H x 33 3/4 in W, 2 Shelves (393-95)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight (RD3072)
- METRO Wire Shelving Unit, 18"D x 48"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,1848NC-4)
- METRO Wire Shelf, 24"D x 30"W, Chrome (2430BR)
- METRO Wire Shelf, 14"D x 72"W, Chrome (1472NC)
- METRO Solid Shelf, 18"D x 24"W, Silver (1824FG)
- METRO Wire Shelf, 14"D x 42"W, Chrome (1442NC)
- METRO Wire Shelf, 21"D x 24"W, Chrome (2124BR)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Duro Seal, 14x36 (1436PW)
- Metro Wire Shelf Units