Shop All Wire Shelf Units
Metro
Wire Shelving, Basket Shelf
Mfr # BSK2448NC
Zoro # G800488067
Free Shipping & Returns
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Finish Chrome
- Overall Depth 24 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # BSK2448NC
- Zoro # G800488067
- UPC # 041105006382
- Country of Origin Mexico
- Category Wire Shelf Units
Dimensions
Overall Depth | 24 in |
Overall Width | 48 in |
Overall Height | 9 in |
Details
Item | Wire Shelving, Basket Shelf |
Material | Steel |
Color | Silver |
Finish | Chrome |
Description
Wire Shelving, Basket Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Modular Adjustable Divider Tray-Gravity Fed Clear 12" Wide, PK2 (225899)
- ECONOCO Wishbone Wood Hanger, Teak, with Bar, PK100 (WH1731BTSC)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (2502-186-1795)
- AERO MANUFACTURING Premium Table, 60"W X 30"D X 35"H, W/ Adjustable Undershelf (2TS-3060)
- METRO Shelf, Wire , Epoxy, 24X60, Metro (2460NK3)
- METRO Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Chrome (A566C)
- METRO Solid Shelf, 14"D x 42"W, Silver (1442FS-4)
- METRO Shelf, Wire , Epoxy, 24X36, Metro (2436NK2)
- METRO Adjustable Wire Shelf, 24"D x 36"W, Chrome (A2436NC-4)
- METRO Wire Shelf, 14"D x 48"W, Chrome (1448NC)
- METRO Wire Shelf, 18"D x 30"W, Chrome (1830NC-4)
- Metro Wire Shelf Units