Shop All Wire Shelf Units
Metro
Wire Shelving, Basket Shelf
Mfr # BSK2424NC
Zoro # G900488073
product price: $104.00
/ea
Free Shipping & Returns
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Finish Chrome
- Overall Depth 24 in
- Overall Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # BSK2424NC
- Zoro # G900488073
- UPC # 041105006368
- Country of Origin Mexico
- Category Wire Shelf Units
Dimensions
Overall Depth | 24 in |
Overall Height | 9 in |
Overall Width | 24 in |
Details
Item | Wire Shelving, Basket Shelf |
Material | Steel |
Color | Silver |
Finish | Chrome |
Description
Wire Shelving, Basket Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Magnetic Door Catch (65-2090)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, Natural (ROP2150-NP)
- TOTELINE Stack & Nest Container, Red, Fiberglass Reinforced Composite, 42 1/2 in L, 20 in W, 14 1/4 in H (780008W5280)
- LEWISBINS Divider For Lewis Bin Part Number Sb2404 (DSB24-7)
- METRO Solid Shelf, 18"D x 24"W, Silver (1824FG)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC-5)
- METRO Wire Shelving Unit, 24"D x 60"W x 62-9/16"H, 4 Shelves, Chrome (4 /2460NC, 4 /63P)
- METRO Adjustable Wire Shelf, 18"D x 48"W, Chrome (A1848NC)
- METRO Wire Shelf, 24"D x 48"W, Silver (2448NS)
- METRO Wire Shelf, 36"D x 72"W, Chrome (3672NC-5)
- LORELL Wire Shelving Unit, 24"D x 36"W, 4 Shelves, Chrome (LLR84184)
- Metro Wire Shelving