Shop All Wire Shelf Units
Metro
Wire Shelving, Basket Shelf
Mfr # BSK1860NC
Zoro # G800488074
product price: $119.00
/ea
Free Shipping & Returns
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Finish Chrome
- Overall Depth 18 in
- Overall Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # BSK1860NC
- Zoro # G800488074
- UPC # 041105006092
- Country of Origin Mexico
- Category Wire Shelf Units
Dimensions
Overall Depth | 18 in |
Overall Width | 60 in |
Overall Height | 9 in |
Details
Item | Wire Shelving, Basket Shelf |
Material | Steel |
Color | Silver |
Finish | Chrome |
Description
Wire Shelving, Basket Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT MANCHESTER BLACK 8"" (200M BLK 8)
- DURHAM MFG Compartment Drawer with 32 compartments, Steel (107-17-S1158)
- LOWELL Clamp for RMK (RMK-TCMP)
- ZORO SELECT Steel Pail, Black, Cap 5 Gal, With Lining (PAIL-STL-RI)
- METRO Wire Shelving Unit, 18"D x 60"W x 74-1/2"H, 4 Shelves, Chrome (EZ1860NC-4)
- METRO Wire Shelf, 14"D x 30"W, Chrome (1430NC)
- METRO Wire Shelf, 18"D x 30"W, Chrome (1830BR)
- METRO Solid Shelf, 24"D x 42"W, Silver (2442FS)
- METRO Adjustable Wire Shelf, 24"D x 42"W, Chrome (A2442NC)
- METRO Adjustable Wire Shelf, 24"D x 36"W, Chrome (A2436NC)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X86", Black Epoxy (WR86-1236BK-5)
- Metro Wire Shelving