Shop All Wire Shelf Units
Metro
Wire Shelving, 24"D x 72"W x 74-5/8"H, 4 Shelves, Chrome
Mfr # 74P-2,2472NC-4,9995Z-8
Zoro # G3774639
product price: $330.00
/ea
Free Shipping & Returns
$330.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Depth 24"
- Height 74-5/8"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 74P-2,2472NC-4,9995Z-8
- Zoro # G3774639
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 24" |
Height | 74-5/8" |
Overall Width | 72 in |
Overall Height | 74 in |
Overall Depth | 24 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (2) Posts, (8) S Hooks, Plastic Split Sleeves, Includes Mounting Hardware Yes, Load Capacity per Shelf 500 lb, Material Steel, Overall Depth 24 in, Overall Height 74 in, Overall Width 72 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Add-On, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AERO Aero Manufacturing Co. 430 Series Economy Flat Top Cabinet, Hinged Doors, 72"W x 30"D (4TGOHD-3072)
- BOSTONTEC Steel Peg Board, 24"h x 28"w, 40 lb cap, GRY (BS2428P - G)
- JOHN STERLING Closet Pole, Length 48 In. (0018-4)
- ZORO SELECT Drawer Storage Bin, Steel, 5 1/2 in W, 4 1/2 in H, 11 in L, Gray (BX-512)
- METRO Wire Shelving Unit, 18"D x 60"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,1860NC-4)
- METRO Shelving Enclosure Panel, Silver, 12-3/8"W (EP37C)
- METRO Wire Shelf, 18"D x 30"W, Chrome (1830BR)
- METRO Wire Shelving Unit, 24"D x 72"W x 86-5/8"H, 4 Shelves, Chrome (86P-4,2472NC-4)
- METRO Wire Shelf 18"x36", Chrome Plated (1836NC)
- METRO Wire Shelf, 18"D x 36"W, Chrome (1836BR)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x72in, LdCap 800lb (1472BK)
- Metro Wire Shelving