Shop All Wire Shelf Units
Metro
Wire Shelving, 24"D x 48"W x 62-9/16"H, 4 Shelves, Black
Mfr # 4/2448NBL2/63PBL8/99
Zoro # G2306650
product price: $366.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$366.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Width 48"
- Depth 24"
- Height 62-9/16"
- Material Epoxy Coated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 4/2448NBL2/63PBL8/99
- Zoro # G2306650
- Country of Origin Mexico
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 24" |
Height | 62-9/16" |
Overall Width | 48 in |
Overall Depth | 24 in |
Overall Height | 63 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Black Color, Powder Coated, Includes (2) Posts, (8) S Hooks, Post Caps, Split Sleeves, Includes Mounting Hardware Yes, Load Capacity per Shelf 500 lb, Material Epoxy Coated Steel, Overall Depth 24 in, Overall Height 63 in, Overall Width 48 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, 2,000 lb, Shelf Configuration Add-On, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTCELL Basket Divider, Chrome Plus, 12x6 (H126DV)
- TRITON PRODUCTS 3-3/4 In. Curved Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (75230)
- 80/20 Horizontal 1" Quick Clamp 10 S (5360)
- STORSYSTEM Bin, Tray, Tote, Yellow, High Impact Polystyrene, 12.25 in W, 12 in H (CE1954PY-NK0300-1)
- METRO Drop Mat, 18"D x 36"W, Chrome (HDM1836NC-4)
- METRO Solid Shelf, 24"D x 36"W, Silver (2436FG)
- METRO Wire Shelf, 24"D x 30"W x 1-1/8"H, Chrome (2430NC)
- METRO Wire Shelf 24"x48", Chrome Plated (2448NC)
- METRO Wire Shelf, 14"D x 42"W, Chrome (1442NC)
- METRO Wire Shelf, 14"D x 48"W, Chrome (1448NC)
- NEXEL 5 Tier Silver Epoxy Wire Shelving Starter Unit, 24W x 24D x 86H (24248EP5)
- Metro Wire Shelf Units