Shop All Wire Cart Accessories
Metro
Wire Shelf, Steel, 250 lb. Shelf Cap.
Mfr # 3036NC
Zoro # G2835449
product price: $86.50
/ea
Free Shipping & Returns
$86.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Length 36"
- Overall Width 36 in
- Overall Depth 30 in
- Overall Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 3036NC
- Zoro # G2835449
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Length | 36" |
Overall Width | 36 in |
Overall Depth | 30 in |
Overall Height | 1" |
Width | 36" |
Depth | 30 in |
Lip Height | 1/4 in |
Shelf Width | 36 in |
Shelf Depth | 30 in |
Shelf WxD | 36 in x 30 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 30 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 30 in, Shelf Width 36 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes Split Sleeves, Yes NSF Certified, Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN Gusset for Univ. Guardrail Post - 5.75 (15159)
- SERVICE CASTER SCC - 10" x 3.5" Pneumatic Wheel Only with 2.25" Offset Hub and Ball Bearings (SCC-FPB350-4O-BRGKIT)
- ZORO SELECT Plate Caster, 450 lb. Load Rate, 6-3/16" H (P12S-PB050B-P3)
- TMI Curtain Wall, 10 ft H x 12 ft W (999-00090)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- OMNIMED Wired Utility Basket 12" Deep (264627)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- Metro Utility & Storage Carts