Shop All Wire Cart Accessories
Metro
Wire Shelf, Steel, 24inx48in, 800 lb Cap
Mfr # 2448NC-1PK
Zoro # G4168211
original price:
$78.33
12% off
new price: $68.50
/ea
$68.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Length 48"
- Overall Width 48 in
- Overall Depth 24 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 2448NC-1PK
- Zoro # G4168211
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Length | 48" |
Overall Width | 48 in |
Overall Depth | 24 in |
Depth | 24 in |
Width | 48" |
Lip Height | 1/4 in |
Shelf Width | 48 in |
Shelf Depth | 24 in |
Shelf WxD | 48 in x 24 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Yes NSF Certified, Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Sling, Round, 4 ft.L, Polyester (EN150X4)
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 4800 lb. (6T110X3)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Yellow (EE2802NFX16)
- DAYTON Tilting Fork Hand Truck, 1000 lb. (2LRL4)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- Metro Utility & Storage Carts