Shop All Wire Cart Accessories
Metro
Wire Shelf, Steel, 24inx36in, 800 lb Cap
Mfr # 2436NC-1PK
Zoro # G4154227
product price: $59.00
/ea
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Length 36"
- Overall Width 36 in
- Overall Depth 24 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 2436NC-1PK
- Zoro # G4154227
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Length | 36" |
Overall Width | 36 in |
Overall Depth | 24 in |
Depth | 24 in |
Width | 36" |
Lip Height | 1/4 in |
Shelf Width | 36 in |
Shelf Depth | 24 in |
Shelf WxD | 36 in x 24 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 36 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Yes NSF Certified, Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plt Castr, Cst Irn, 5 in., 1200 lb., Blk (1NVH6)
- EGA PRODUCTS 100" All-Welded Access Stairway, 7 Steps, 300 lb. Load Capacity (H004)
- WINDLINE Windline CL27 Dive Ladder Storage Clip Set for Dive Ladders (CL27)
- MAGLINER Hand Truck, U-Loop, Mold-On Rubber Tires (HMK111UA1--------V)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- R&B WIRE PRODUCTS Chrome Plated Side And Back Enclosure Panels For 24x48 Shelving Units (LC2448-KIT)
- Metro Wire Cart Accessories