Shop All Wire Shelf Posts
Metro
Wire Shelf Post 86", Steel
Mfr # 86UPQ
Zoro # G3003668
product price: $30.50
/ea
$30.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Chrome
- Includes Leveling Feet No
- Material Steel
- Overall Height 86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 86UPQ
- Zoro # G3003668
- Country of Origin Mexico
- Category Wire Shelf Posts
Dimensions
Overall Height | 86 in |
Overall Width | 1 in |
Post Height | 85 7/8 in |
Post Width | 1 in |
Height | 86" |
Overall HxW | 86 in x 1 in |
Details
Item | Wire Shelf Post |
Color | Silver |
Finish | Chrome |
Includes Leveling Feet | No |
Material | Steel |
Shelf Adjustment Type | Quick Slot |
Wire Shelving Finish | Chrome Plated |
Wire Shelving Material | Steel |
For Use With | Metro QwikSlot Shelving |
Wire Shelf Adjustment Type | qwikSLOT Shelf Clip |
Leveling Feet Included | No |
Shelf Adjustment Increments | 1 in |
Recommended Environments | Dry |
Mounting Hardware Required | Yes |
Number of Pieces | 1 |
Mobility | Stationary |
Description
Wire Shelf Post, Color Silver, Finish Chrome, Material Steel, Mounting Hardware Required Yes, Overall Height 86 in, Overall Width 1 in, 1 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick Slot, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRIS USA IRIS WEATHERTIGHT 7.75 in. H X 15.75 in. W X 19.7 in. D Stackable Storage Box (110400)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 12D x 84H With 5 Shelves, No Deck, Gray (B2297694)
- DAYTON IBC Mixer, 1/2 HP, 316 SS (32V125)
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Gray (STK-121260-3 MED GR)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- METRO Mobile Post, 1"W x 7-1/2"H, Chrome (7UP)
- METRO Mobile Post, D x 1"W x 86-5/8"H, Chrome (86UP-4PK)
- ZORO SELECT Shelf Post 85", Chrome, 2PK (5GTE6)
- Metro Wire Shelving