Shop All Wire Shelf Posts
Metro
Wire Shelf Post 7"H, Steel
Mfr # 7UP-DCH
Zoro # G3003756
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelf Adjustment Type Split Sleeve
- Color Copper Hammertone
- Material Steel
- Wire Shelving Finish Epoxy
- Leveling Feet Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 7UP-DCH
- Zoro # G3003756
- Country of Origin Multiple
- Category Wire Shelf Posts
Dimensions
Overall Height | 7 in |
Post Height | 6 3/4 in |
Overall Width | 1 in |
Post Width | 1 in |
Height | 7" |
Overall HxW | 7 in x 1 in |
Details
Item | Wire Shelf Post |
Wire Shelf Adjustment Type | Split Sleeve |
Color | Copper Hammertone |
Material | Steel |
Wire Shelving Finish | Epoxy |
Leveling Feet Included | No |
Wire Shelving Material | Steel |
Standards | NSF |
For Use With | Metro Super Erecta Shelving |
Finish | Epoxy Coated |
Shelf Adjustment Increments | 1 in |
Includes Leveling Feet | No |
Number of Pieces | 1 |
Shelf Adjustment Type | Split Sleeve |
Mobility | Stationary |
Recommended Environments | Dry |
Description
Wire Shelf Post, Color Copper Hammertone, Finish Epoxy Coated, Material Steel, Overall Height 7 in, Overall Width 1 in, 1 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet No, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Shelf Support Pegs, 1/4 in., Steel Construction, Brass (25 Pack) (MP9054-25)
- TENNSCO Left to Right Shelf Support (LRA-72)
- HALLOWELL Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1818-1HG)
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DL260BL)
- METRO Mobile Post, 1"W x 74-5/8"H, Chrome (74UP)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- METRO Add-On Shelf Post, 63"H, Chrome, 2PK (63P-2 9995Z-8)
- METRO Mobile Post, D x 1"W x 27-1/2"H, Chrome (27UP)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- METRO Post Clamp, Silver (9994Z)
- Metro Wire Shelving