Shop All Wire Shelf Posts
Metro
Wire Shelf Post 74"H, Steel
Mfr # 74UPQBL
Zoro # G3003625
product price: $25.50
/ea
$25.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelf Adjustment Type qwikSLOT Shelf Clip
- Color Black
- Material Steel
- Wire Shelving Finish Epoxy
- Leveling Feet Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 74UPQBL
- Zoro # G3003625
- Country of Origin Mexico
- Category Wire Shelf Posts
Dimensions
Overall Height | 74 in |
Post Height | 73 7/8 in |
Overall Width | 1 in |
Post Width | 1 in |
Height | 74" |
Overall HxW | 74 in x 1 in |
Details
Item | Wire Shelf Post |
Wire Shelf Adjustment Type | qwikSLOT Shelf Clip |
Color | Black |
Material | Steel |
Wire Shelving Finish | Epoxy |
Leveling Feet Included | No |
Wire Shelving Material | Steel |
For Use With | Metro QwikSlot Shelving |
Finish | Epoxy Coated |
Mounting Hardware Required | Yes |
Shelf Adjustment Increments | 1 in |
Number of Pieces | 1 |
Includes Leveling Feet | No |
Mobility | Stationary |
Includes Mounting Hardware | No |
Recommended Environments | Dry |
Shelf Adjustment Type | Quick Slot |
Description
Wire Shelf Post, Color Black, Finish Epoxy Coated, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware No, Overall Height 74 in, Overall Width 1 in, 1 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick Slot, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Square Tri Corner 15 S (4442)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 12Drwr (DDM6830301005IL)
- KRUEGER Therma Level Gauge, Tank 35" D, 1.5" NPT (H-1.5-35)
- JAMCO Mobile Table, 2400 lb., 49 in. L, 37 in. W (LX448P600GP)
- METRO Stationary Post, 1"W x 74-5/8"H, Chrome (74PQ-4)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- METRO Mobile Post, 1"W x 74-5/8"H, Chrome (74UP)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- METRO 86-5/8H Stationary Post For Open-Wire Shelving (86P)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 54 inx1 in, Quick-Adjust (P54GY)
- Metro Wire Shelf Posts