Shop All Wire Shelf Posts
Metro
Wire Shelf Post 74"H, Steel
Mfr # 74UPQ
Zoro # G3003677
product price: $25.50
/ea
$25.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelf Adjustment Type qwikSLOT Shelf Clip
- Color Silver
- Material Steel
- Wire Shelving Finish Chrome Plated
- Leveling Feet Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 74UPQ
- Zoro # G3003677
- Country of Origin Mexico
- Category Wire Shelf Posts
Dimensions
Overall Height | 74 in |
Post Height | 73 7/8 in |
Overall Width | 1 in |
Post Width | 1 in |
Height | 74" |
Overall HxW | 74 in x 1 in |
Details
Item | Wire Shelf Post |
Wire Shelf Adjustment Type | qwikSLOT Shelf Clip |
Color | Silver |
Material | Steel |
Wire Shelving Finish | Chrome Plated |
Leveling Feet Included | No |
Wire Shelving Material | Steel |
For Use With | Metro QwikSlot Shelving |
Finish | Chrome |
Number of Pieces | 1 |
Shelf Adjustment Increments | 1 in |
Includes Leveling Feet | No |
Recommended Environments | Dry |
Mounting Hardware Required | Yes |
Shelf Adjustment Type | Quick Slot |
Mobility | Stationary |
Description
Wire Shelf Post, Color Silver, Finish Chrome, Material Steel, Mounting Hardware Required Yes, Overall Height 74 in, Overall Width 1 in, 1 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick Slot, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Drawer Safe (NOCH-11EL)
- QUANTUM STORAGE SYSTEMS Shipping Container, Blue, Plastic, 19-1/2 in L, 15-1/2 in W, 13 in H (SNT195BL)
- 80/20 M8 X 20mm Drop In T-Stud W/Nut (75-3632)
- SEVILLE CLASSICS Steel Wire Shelving Rack, 7 Shelves, Gray (SHE16511BX)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- METRO Add-On Shelf Post, 63"H, Chrome, 2PK (63P-2 9995Z-8)
- METRO Stationary Post, 1"W x 74-5/8"H, Chrome (74PQ-4)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- METRO Mobile Post, D x 1"W x 86-5/8"H, Chrome (86UP-4PK)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- NEXEL 14H Chrome Post, 4PK (711235)
- Metro Wire Shelving