Shop All Shelving & Rack Accessories
Metro
Wire Shelf Post 63"H, Polymer
Mfr # MX63UP
Zoro # G6465067
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Taupe
- Material Polymer
- Overall Depth 1 7/32 in
- Overall Height 61 3/16 in
- Post Height 63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MX63UP
- Zoro # G6465067
- Country of Origin Mexico
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1 7/32 in |
Overall Height | 61 3/16 in |
Post Height | 63" |
Overall Width | 1 3/4 in |
Post Width | 1-1/2" |
Height | 63" |
Details
Item | Shelving Post |
Color | Taupe |
Material | Polymer |
For Use With | MetroMax Shelving |
Includes | (1) MetroMax Polymer Stationary Post |
Shelf Adjustment Type | Wedge |
Number of Pieces | 1 |
Description
Shelving Post, Taupe, Polymer, Overall Height 61 3/16 in, Overall Width 1 3/4 in, Number of Pieces 1, Shelf Adjustment Type Wedge, Includes (1) MetroMax Polymer Stationary Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Steel (7510-18HG)
- RUBBERMAID 3 Gal. Roughneck Tote (RMRT030010)
- ECONOCO Ladder System, Double Center Floor Rack (A301/B)
- COMPONENT HARDWARE CP Die Cast 7" L Folding Removable Shelf (J17-4270)
- METRO Industrial Plastic Shelving Wedges (MQ9985)
- METRO Shelf Divider 24"W, Green, 6PK (DD24K3)
- METRO Shelf Post Starter, 54"H, Chrome, 4PK (54P-4)
- METRO Shelf Wedge 2"Metromax i, 4PK (MX9985)
- METRO Rack, Drying, 34 Slots, Epoxy For Intermetro - Part# Xtr2448Xe (XTR2448XE)
- METRO Holder, Label, 4", Metro Max Q For Intermetro - Part# Mq04Lh (MQ04LH)
- ECONOCO Grid Sloping Basket 24" x 10", Chrome, 6PK (BSK12/EC)
- Metro Shelving & Rack Accessories