Shop All Shelving & Rack Accessories
This Product is Discontinued
Metro
Wire Shelf Post 63", Steel, White (Discontinued)
Mfr # 63UPW
Zoro # G3003826
This Product is Discontinued
Key Features
- Wire Shelf Adjustment Type Split Sleeve
- Color White
- Material Steel
- Wire Shelving Finish Epoxy
- Leveling Feet Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 63UPW
- Zoro # G3003826
- Country of Origin Mexico
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 62 in |
Post Height | 61 13/16 in |
Overall Width | 1 in |
Post Width | 1 in |
Height | 63" |
Overall HxW | 62 in x 1 in |
Details
Item | Wire Shelf Post |
Wire Shelf Adjustment Type | Split Sleeve |
Color | White |
Material | Steel |
Wire Shelving Finish | Epoxy |
Leveling Feet Included | No |
Wire Shelving Material | Steel |
Standards | NSF |
For Use With | Metro Super Erecta Shelving |
Finish | Epoxy Coated |
Number of Pieces | 1 |
Includes Leveling Feet | No |
Includes Mounting Hardware | No |
Shelf Adjustment Type | Split Sleeve |
Shelf Adjustment Increments | 1 in |
Mounting Hardware Required | Yes |
Recommended Environments | Dry |
Mobility | Stationary |
Description
Wire Shelf Post, Color White, Finish Epoxy Coated, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware No, Overall Height 62 in, Overall Width 1 in, 1 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet No, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.