Shop All Wire Shelf Posts
Metro
Wire Shelf Post 54"H, Steel
Mfr # 54UPQ
Zoro # G3003686
product price: $24.00
/ea
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Chrome
- Includes Leveling Feet No
- Material Steel
- Overall Height 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 54UPQ
- Zoro # G3003686
- Country of Origin Mexico
- Category Wire Shelf Posts
Dimensions
Overall Height | 54 in |
Overall Width | 1 in |
Post Height | 53 13/16 in |
Height | 54" |
Post Width | 1 in |
Overall HxW | 54 in x 1 in |
Details
Item | Wire Shelf Post |
Color | Silver |
Finish | Chrome |
Includes Leveling Feet | No |
Material | Steel |
Shelf Adjustment Type | Quick Slot |
Wire Shelving Finish | Chrome Plated |
Wire Shelving Material | Steel |
For Use With | Metro QwikSlot Shelving |
Leveling Feet Included | No |
Wire Shelf Adjustment Type | qwikSLOT Shelf Clip |
Mounting Hardware Required | Yes |
Mobility | Stationary |
Number of Pieces | 1 |
Recommended Environments | Dry |
Shelf Adjustment Increments | 1 in |
Description
Wire Shelf Post, Color Silver, Finish Chrome, Material Steel, Mounting Hardware Required Yes, Overall Height 54 in, Overall Width 1 in, 1 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick Slot, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 7 Shelves, Gray (360-95)
- KRUEGER Therma Level Gauge, Tank 20" D, 2" NPT (H-2-20)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Yellow (1239-207YL)
- LOWELL Steel Panel wflange 1U (SEP-1)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- METRO Stationary Post, 1"W x 74-5/8"H, Chrome (74PQ-4)
- METRO 86-5/8H Stationary Post For Open-Wire Shelving (86P)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- METRO Mobile Post, 1"W x 74-5/8"H, Chrome (74UP)
- METRO Mobile Post, 1"W x 7-1/2"H, Chrome (7UP)
- Metro Wire Shelf Posts