Shop All Shelving & Rack Accessories
This Product is Discontinued
Metro
Wire Shelf Post 33"H, Steel Silver (Discontinued)
Mfr # 33UP
Zoro # G6747833
This Product is Discontinued
Key Features
- Wire Shelf Adjustment Type Split Sleeve
- Color Silver
- Material Steel
- Wire Shelving Finish Chrome Plated
- Leveling Feet Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 33UP
- Zoro # G6747833
- Country of Origin Unknown
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 33 in |
Post Height | 33 3/4 in |
Overall Width | 1 in |
Post Width | 1 in |
Height | 33" |
Details
Item | Wire Shelf Post |
Wire Shelf Adjustment Type | Split Sleeve |
Color | Silver |
Material | Steel |
Wire Shelving Finish | Chrome Plated |
Leveling Feet Included | No |
Wire Shelving Material | Steel |
Standards | NSF, ISO 9001-9002 |
For Use With | Stem Casters |
Finish | Chrome |
Includes Mounting Hardware | No |
Mounting Hardware Required | Yes |
Recommended Environments | Dry |
Shelf Adjustment Type | Split Sleeve |
Includes Leveling Feet | No |
Number of Pieces | 1 |
Shelf Adjustment Increments | 1 in |
Mobility | Stationary |
Description
Wire Shelf Post, Wire Shelving Material Steel, Post Height 33 3/4 in, Post Width 1 in, Wire Shelf Adjustment Type Split Sleeve, Leveling Feet Included No, Color Silver, Chrome Plated Wire Shelving Finish, For Use With Metro Super Erecta Shelving
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.