Shop All Wire Shelf Posts
Metro
Wire Shelf Post 33"H, Steel Black
Mfr # 33UPQBL
Zoro # G3003659
product price: $21.50
/ea
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Epoxy Coated
- Includes Leveling Feet No
- Material Steel
- Overall Height 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 33UPQBL
- Zoro # G3003659
- Country of Origin Mexico
- Category Wire Shelf Posts
Dimensions
Overall Height | 34 in |
Overall Width | 1 in |
Post Height | 33 3/4 in |
Height | 33" |
Post Width | 1 in |
Overall HxW | 34 in x 1 in |
Details
Item | Wire Shelf Post |
Color | Black |
Finish | Epoxy Coated |
Includes Leveling Feet | No |
Material | Steel |
Shelf Adjustment Type | Quick Slot |
Wire Shelving Finish | Epoxy |
Wire Shelving Material | Steel |
For Use With | Metro QwikSlot Shelving |
Leveling Feet Included | No |
Wire Shelf Adjustment Type | qwikSLOT Shelf Clip |
Number of Pieces | 1 |
Mobility | Stationary |
Shelf Adjustment Increments | 1 in |
Mounting Hardware Required | Yes |
Recommended Environments | Dry |
Includes Mounting Hardware | No |
Description
Wire Shelf Post, Color Black, Finish Epoxy Coated, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware No, Overall Height 34 in, Overall Width 1 in, 1 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick Slot, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Economy Slide In T-Nut 15X10X4 M6 (14124)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- WEATHER GUARD Bin Dividers, 16In (9826)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 12 in H, Gray (QLP-3612)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- METRO Mobile Post, D x 1"W x 27-1/2"H, Chrome (27UP)
- METRO Mobile Post, 1"W x 74-5/8"H, Chrome (74UP)
- METRO Mobile Post, D x 1"W x 86-5/8"H, Chrome (86UP-4PK)
- METRO Post Clamp, Silver (9994Z)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 34 inx1 in, Quick-Adjust (P34BK)
- Metro Wire Shelving