Shop All Wire Shelf Posts
Metro
Wire Shelf Post 13"H, Steel Smoked Glass
Mfr # 13UP-DSG
Zoro # G3004009
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelf Adjustment Type Split Sleeve
- Material Steel
- Wire Shelving Finish Epoxy
- Leveling Feet Included No
- Overall Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 13UP-DSG
- Zoro # G3004009
- Country of Origin Multiple
- Category Wire Shelf Posts
Dimensions
Overall Height | 14 in |
Post Height | 13 3/4 in |
Overall Width | 1 in |
Post Width | 1 in |
Height | 13" |
Overall HxW | 14 in x 1 in |
Details
Item | Wire Shelf Post |
Wire Shelf Adjustment Type | Split Sleeve |
Color | Smoked Glass |
Material | Steel |
Wire Shelving Finish | Epoxy |
Leveling Feet Included | No |
Wire Shelving Material | Steel |
Standards | NSF |
For Use With | Metro Super Erecta Shelving |
Finish | Epoxy Coated |
Shelf Adjustment Increments | 1 in |
Shelf Adjustment Type | Split Sleeve |
Number of Pieces | 1 |
Mobility | Stationary |
Includes Leveling Feet | No |
Recommended Environments | Dry |
Description
Wire Shelf Post, Color Smoked Glass, Finish Epoxy Coated, Material Steel, Overall Height 14 in, Overall Width 1 in, 1 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet No, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 013-8934351 Bauer Sci Barbed Cam Lock (013-8934351)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- WIRECRAFTERS Sliding Gate, 5 ft x 8 ft 1/4 In, Enamel (SD588)
- GLOBAL INDUSTRIAL Plastic Nesting Storage Bin, 4-1/8 in W x 11-5/8 in D x 4 in H, Beige (184837BG)
- METRO Mobile Post, 1"W x 7-1/2"H, Chrome (7UP)
- METRO Mobile Post, D x 1"W x 86-5/8"H, Chrome (86UP-4PK)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- METRO Post Clamp, Silver (9994Z)
- METRO Stationary Post, 1"W x 74-5/8"H, Chrome (74PQ-4)
- QUANTUM STORAGE SYSTEMS Wire Shelving Post, 63"H Post, Black Epoxy (P63BK)
- Metro Wire Shelving