Shop All Wire Cart Accessories
Metro
Wire Shelf, DropMat, 24x36, Copper, Epoxy
Mfr # 2436Q-DCH
Zoro # G2880958
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 36 in
- Overall Depth 24 in
- Material Steel
- Includes (4) Shelf Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 2436Q-DCH
- Zoro # G2880958
- Country of Origin Multiple
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 24 in |
Depth | 24 in |
Lip Height | 1/4 in |
Width | 36" |
Shelf Width | 36 in |
Shelf Depth | 24 in |
Shelf WxD | 36 in x 24 in |
Description
Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 24 in, Overall Width 36 in, Shelf Adjustment Type Quick Slot, Shelf Depth 24 in, Shelf Width 36 in, Load Capacity 300 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Shelf Clips, No NSF Certified, Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, Weld-On, WMHR, 5000 lb. (36640)
- DAYTON Cable, 1/16 in., 500 ft., 7 x 7, Clear Vinyl (33RF83)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A6636A)
- DAYTON Cable, 1/8 in. dia., 50 ft., 7 x 7, Vinyl (33RF72)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- OMNIMED Wired Utility Basket 12" Deep (264627)
- Metro Utility & Storage Carts