Shop All Wire Cart Accessories
Metro
Wire Shelf, DropMat, 21x48, Copper, Epoxy
Mfr # 2148Q-DCH
Zoro # G2880967
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Overall Depth 21 in
- Material Steel
- Depth 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 2148Q-DCH
- Zoro # G2880967
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 21 in |
Depth | 21 in |
Lip Height | 1/4 in |
Width | 48" |
Shelf Depth | 21 in |
Shelf Width | 48 in |
Shelf WxD | 48 in x 21 in |
Description
Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 21 in, Overall Width 48 in, Shelf Adjustment Type Quick Slot, Shelf Depth 21 in, Shelf Width 48 in, Load Capacity 300 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Shelf Clips, No NSF Certified, Dry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Cable Assembly, SL/ST25,813 in x 7/32 in. (32905GT)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 300 lb Load Capacity (780P+)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 14 x 18 (VPLDO/A-1418-AS)
- KEEPER Bungee Cord Blk 48" (A06188Z)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Plastic Split Sleeves, PK4 (9985)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- R&B WIRE PRODUCTS Chrome Plated Side And Back Enclosure Panels For 24x48 Shelving Units (LC2448-KIT)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- Metro Utility & Storage Carts