Shop All Wire Cart Accessories
Metro
Wire Shelf, DropMat, 18x36, Copper, Epoxy
Mfr # 1836Q-DCH
Zoro # G2880991
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 36 in
- Material Steel
- Overall Depth 18 in
- Includes (4) Shelf Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 1836Q-DCH
- Zoro # G2880991
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Depth | 18 in |
Lip Height | 1/4 in |
Width | 36" |
Shelf Depth | 18 in |
Shelf Width | 36 in |
Shelf WxD | 36 in x 18 in |
Description
Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 18 in, Overall Width 36 in, Shelf Adjustment Type Quick Slot, Shelf Depth 18 in, Shelf Width 36 in, Load Capacity 300 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Shelf Clips, No NSF Certified, Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Multipurpose Ladder, Fiberglass, 375 lb Load Capacity (7806)
- CAMPBELL CHAIN & FITTINGS 3/8" Cam-Alloy® Eye Grab Hook, Grade 100, Painted Green (5624615)
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00714)
- SERVICE CASTER 5 Inch Heavy Duty Top Plate Phenolic Rigid Caster with Roller Bearing SCC (SCC-35R520-PHR)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- Metro Wire Cart Accessories