Shop All Wire Cart Accessories
Metro
Wire Shelf, DropMat, 14x48, Copper, Epoxy
Mfr # 1448Q-DCH
Zoro # G2881000
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Material Steel
- Overall Depth 14 in
- Includes (4) Shelf Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 1448Q-DCH
- Zoro # G2881000
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 14 in |
Depth | 14 in |
Width | 48" |
Lip Height | 1/4 in |
Shelf Width | 48 in |
Shelf Depth | 14 in |
Shelf WxD | 48 in x 14 in |
Description
Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 14 in, Overall Width 48 in, Shelf Adjustment Type Quick Slot, Shelf Depth 14 in, Shelf Width 48 in, Load Capacity 300 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Shelf Clips, No NSF Certified, Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Platform Truck, 1600 lb., 18x32, Lipped (T500-LU)
- KEEPER Yellow Bungee Cord 24 in. L X 0.374 in. (A06074Z)
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Crown PE 4500 Pallet Trucks (CR 100462-301-88)
- ZORO SELECT Caster Wheel, Polyurethane, 3 in., 595 lb. (HTH 75X40/20-40K)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- OMNIMED Wired Utility Basket 12" Deep (264627)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- Metro Utility & Storage Carts