Shop All Wire Cart Accessories
Metro
Wire Shelf, Drop Mat, 24x48, Chrome, PK4
Mfr # HDM2448QC-4
Zoro # G2880580
product price: $338.00
/pk 4, $84.50/ea
Free Shipping & Returns
$338.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Overall Depth 24 in
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # HDM2448QC-4
- Zoro # G2880580
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 24 in |
Depth | 24 in |
Width | 48" |
Lip Height | 1 in |
Shelf Width | 48 in |
Shelf Depth | 24 in |
Shelf WxD | 48 in x 24 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Pieces 4, Number of Shelves 4, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Quick Slot, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Shelf Clips, No NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB12-2036-95)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 1/4" x 4 (EETBGV14X4)
- CASTERHQ Heavy Duty Casters, 5"x2" Heavy Duty Caster Set W/ Red, PK4 (HD6650-01-TLB-SO4-S3)
- CAMPBELL CHAIN & FITTINGS Eye & Eye Swivel 1/2Galv (T9630835)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- OMNIMED Wired Utility Basket 12" Deep (264627)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- Metro Wire Cart Accessories