Shop All Wire Cart Accessories
Metro
Wire Shelf, Drop Mat, 21x36, Chrome, PK4
Mfr # HDM2136QC-4
Zoro # G2880617
Free Shipping & Returns
$268.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 36 in
- Overall Depth 21 in
- Color Silver
- Includes (16) Shelf Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # HDM2136QC-4
- Zoro # G2880617
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 21 in |
Depth | 21 in |
Lip Height | 1 in |
Width | 36" |
Shelf Width | 36 in |
Shelf Depth | 21 in |
Shelf WxD | 36 in x 21 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Pieces 4, Number of Shelves 4, Overall Depth 21 in, Overall Width 36 in, Shelf Adjustment Type Quick Slot, Shelf Depth 21 in, Shelf Width 36 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Shelf Clips, No NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 9 ft L, 2 in W, Nylon, Yellow (EE1802NFX9)
- ZORO SELECT Plate Caster, Rigid, Light-Medium Duty (426A76)
- BISON LIFTING EQUIPMENT Adjustable W-Beam End Stop. Beam Range: 3.22" - 21.65", Includes 2 Clamps (TESH20-63)
- US CARGO CONTROL 4" x 30' Winch Straps with Chain Extension (430CE)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x36 Shelving (SH1836)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- Metro Wire Cart Accessories