Shop All Wire Cart Accessories
Metro
Wire Shelf, Drop Mat, 18x36, Chrome, PK4
Mfr # HDM1836QC-4
Zoro # G2880635
product price: $230.00
/pk 4, $57.50/ea
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 36 in
- Overall Depth 18 in
- Includes (16) Shelf Clips
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # HDM1836QC-4
- Zoro # G2880635
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Lip Height | 1 in |
Depth | 18 in |
Width | 36" |
Shelf Depth | 18 in |
Shelf Width | 36 in |
Shelf WxD | 36 in x 18 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Pieces 4, Number of Shelves 4, Overall Depth 18 in, Overall Width 36 in, Shelf Adjustment Type Quick Slot, Shelf Depth 18 in, Shelf Width 36 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Shelf Clips, No NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster Mount, 1 x 1, 3/16 in., PK5 (KITSXS70001G)
- LINCOLN LUBRICATION Low Profile Truck Drain with Manual Pump (3667)
- RUD CHAIN Hoist Ring, 180 Pvt, 69,300 lb. Load Cap. (7901662)
- ZORO SELECT Rope, 600ft, Blk, 215lb., Polyprpylne (340120-Blk-00600-R0554)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x36 Shelving (SH1836)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- Metro Utility & Storage Carts