Shop All Wire Cart Accessories
Metro
Wire Shelf, Drop Mat, 14x48, Chrome, PK4
Mfr # HDM1448QC-4
Zoro # G2880641
product price: $252.00
/pk 4, $63.00/ea
Free Shipping & Returns
$252.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Overall Depth 14 in
- Material Steel
- Includes (16) Shelf Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # HDM1448QC-4
- Zoro # G2880641
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 14 in |
Depth | 14 in |
Width | 48" |
Lip Height | 1 in |
Shelf Depth | 14 in |
Shelf Width | 48 in |
Shelf WxD | 48 in x 14 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Pieces 4, Number of Shelves 4, Overall Depth 14 in, Overall Width 48 in, Shelf Adjustment Type Quick Slot, Shelf Depth 14 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Shelf Clips, No NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6232-2)
- RUBBERMAID COMMERCIAL Collapsible Basket X-Cart, 4 bu. Cap. (1881749)
- US CARGO CONTROL Car Carrier Tire Holder Basket Straps w/ Swivel Hooks & Ratchet, 4 Pack (WNTH24-4PK)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, M12x1.75P Stem, Swivel, 250 kg Cap, NBR Foot Pad, Black (GDR-60-S-NYN-FBL)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- Metro Wire Cart Accessories