Shop All Wire Cart Accessories
Metro
Wire Shelf, Drop Mat, 14x48, Chrome, PK4
Mfr # HDM1448NC-4
Zoro # G2879856
product price: $230.00
/pk 4, $57.50/ea
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Material Steel
- Overall Depth 14 in
- Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # HDM1448NC-4
- Zoro # G2879856
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 14 in |
Depth | 14 in |
Width | 48" |
Lip Height | 1 in |
Shelf Width | 48 in |
Shelf Depth | 14 in |
Shelf WxD | 48 in x 14 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 14 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 14 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8" Double Pedal Floor Truck Lock w/Top Plate (SCC-FL800DP)
- AMERIHOME Utility Stool, 2 Step (STL2BX)
- VESTIL Hardwood Dolly - Carpet Ends (HDOC-1830-9)
- TMI Bulk Roll, Red Weld, 8" x 150 ft. (BR60-08-150)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Plastic Split Sleeves, PK4 (9985)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- Metro Utility & Storage Carts